Take 15% off your entire order!

Offer applied at checkout

Quick-Sling HVAC Stand Unit QSTD1000 - 3-Dimension Adjustable

Quick-Sling HVAC Stand Unit QSTD1000 - 3-Dimension Adjustable

Item #: WBB851374

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $560.00

Quantity

Customers Also Viewed

Quick-Sling Mini-Split Stand QSMS1200 - 36"L x 15-3/4"W x 12-1/2"H

Quick-Sling Mini-Split Stand QSMS1200 - 36"L x 15-3/4"W x 12-1/2"H

Supco Commercial Condensate Pan 2.5 Qt, 120 V, 800 Watts

Supco Commercial Condensate Pan 2.5 Qt, 120 V, 800 Watts

Mastercool® 53010 Nitrogen Pressure Regulator Kit

Mastercool® 53010 Nitrogen Pressure Regulator Kit

Quick-Sling QSWB2000 Wall Bracket, 33-1/2"L x 25-1/4"W x 18-1/8"H

Quick-Sling QSWB2000 Wall Bracket, 33-1/2"L x 25-1/4"W x 18-1/8"H

Vibra Systems VSCM-3 - Plated Cup Mount 1400 Max Load Lbs Plated Steel

Vibra Systems VSCM-3 - Plated Cup Mount 1400 Max Load Lbs Plated Steel

Vibrasystems Plated Steel Cup Mount, 2100 Lb. Max Load

Vibrasystems Plated Steel Cup Mount, 2100 Lb. Max Load

Mastercool® 90066-2V-110-B 6 CFM Vacuum Pump Two Stage

Mastercool® 90066-2V-110-B 6 CFM Vacuum Pump Two Stage

Quick Stand is a mounted indoor HVAC unit floor stand. Installed in minutes, this flexible stand is also adjustable in 3 dimensions. It comes ready to receive a drain pan with built in posts for easy installation. Closed the Quick Stand is 31" Deep x 26" Wide x 12.25" Tall; fully open Quick Stand is 52" Deep x 48" Wide x 22" Tall providing complete installation flexibility.

Weights & Dimensions

  • Depth 48 IN (121.92 cm)
  • Width 26 - 48 IN
  • Length 52 IN (132.08 cm)
  • Height 12-1/4 - 22 IN
  • Weight Capacity 400 LBS (181.82 kg)
  • Weight 24.5 LBS (11.14 kg)

Product Details

  • Assembly Required Required
  • Description HVAC Stand Unit
  • Brand Quick-Sling
  • Material Steel
  • Color Family Red

Warranty

  • Warranty 3 YR
Customer Review

3.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: April 23, 2019

    Simple and effective
    Your review:
    I received the product and after a few minutes of unpacking the product and reviewing the assembly instructions I was on my way to mounting the unit and installing onto the rafters. My furnace looks professionally mounted and secure. It is the best decision I made when deciding on a means of support and level mounting.
  • Reviewer: Jean

    Date: April 23, 2019

    Piece of Junk!
    Your review:
    This product was so unstable and flimsy with the legs extended only a few inches, I had to trash the whole system. What's worse? I bought 2 of these useless things!
Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick-Sling HVAC Stand Unit QSTD1000 - 3-Dimension Adjustable

Quick-Sling HVAC Stand Unit QSTD1000 - 3-Dimension Adjustable

Item #: WBB851374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant