x

Take 15% off your entire order!

Offer applied at checkout

Quick-Sling HVAC Hanging Mount QSLG2000 - 3-Dimension Adjustable

Quick-Sling HVAC Hanging Mount QSLG2000 - 3-Dimension Adjustable

Item #: WBB851375

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $286.95

Quantity

Customers Also Viewed

Quick-Sling HVAC Hanging Mount QSLG2000 - 3-Dimension Adjustable

Quick-Sling is a mounted indoor HVAC unit hanger. Quick-Sling creates a safe, stable, non-swinging platform that will securely hold your HVAC unit. Quick-Sling is adjustable in 3 dimensions with its telescoping technology. Closed Quick-Sling is 31" Deep x 38" Wide x 38.5" Tall; fully open Quick-Sling is 52" Deep x 52" Wide x 50" Tall providing total installation flexibility.

  • BRAND Quick-Sling
  • LENGTH INCHES 31 - 52
  • WIDTH INCHES 38-1/2 - 52
  • HEIGHT INCHES 38-1/2 - 50
  • DIAMETER INCHES 3/4 - 1
  • WEIGHT LBS 32.5 (14.77 kg)
  • ASSEMBLY Required
  • CONSTRUCTION Steel
  • CAPACITY (LBS) 400 (181.82 kg)
  • DESCRIPTION HVAC Hanging Mount
  • APPLICATION Industrial
  • LIMITED WARRANTY YEARS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick-Sling HVAC Hanging Mount QSLG2000 - 3-Dimension Adjustable

Quick-Sling HVAC Hanging Mount QSLG2000 - 3-Dimension Adjustable

Item #: WBB851375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant