Upright Frames
Most Relevant
Upright frames dictate height and depth to create the foundation of what will become a pallet rack. Upright frames have exceptional strength and stability to accommodate pallet rack components like beams, crossbars, decking, and ensure the safe storage of heavier items. The sturdy construction enables upright frames to withstand the demands of industrial environments including warehouses and distribution centers.
Upright Frames Accessories
Filters
Width
Depth
Height
Weight Capacity Range (Lbs)
Ships From Canada
Availability
Global Industrial Easy Assembly Bolted Pallet Rack Upright Frames

Easy Assembly Bolted Pallet Rack Upright Frames come partially assembled allowing for more flexible configuration, making it easy to modify and adapt to new storage environments. Pre-punched footplates make for easy anchoring; and a recessed channel in the column's keep the bolts and nuts safely away from products and people. Uprights are shipped knocked-down, optimizing freight costs and storage.
| Compare | Image | Depth | Height | Column Size | Weight Capacity | Price | Model # | |
|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 96 in | 3 x 3 in | 33000 lbs | as low as $219.95 Save $20.00 | WBB3192466 |
Global Industrial™ Pallet Rack Upright Frames

Tear Drop Pallet Rack Upright Frames are made with durable 13 & 14 gauge steel and punched on 2” centers for easy beam adjustment. Pallet rack upright frame depth is determined by the length of the pallet, with a 3-inch front and back overhang. These tear drop upright frames have a baked-on enamel finish and are interchangeable with popular pallet rack beam brands to allow customization.
Showing 1-10 of 11 results
Steel King® SK2000® Series Boltless Pallet Rack Upright Frames

Steel King® SK2000® Series Boltless Pallet Rack Upright Frames are uniquely designed to optimize the benefits of a boltless pallet rack. With durable tubular steel framing and built-in braces, these boltless upright frames can withstand more impact than open-back columns. The three-rivet connection and 10-gauge welded base plates offer added support. Available in a green powder coat finish.
Wireway Husky Tear Drop Invincible Pallet Upright Frames

Made from high-quality steel, the Invincible Pallet Upright Frames feature a design that ensures frames remain securely in place, providing unparalleled stability. These frames are structured to be highly customizable, with adjustable heights to suit your specific storage needs. These upright frames are resistant to damage and wear making them an excellent long-term investment for your business.
Showing 1-10 of 13 results
Interlake Mecalux Bolted Tear Drop Pallet Rack Upright Frames

Engineered for maximum strength and made from high-quality steel, these bolted tear down frames offer exceptional durability and long-lasting performance. The Interlake Mecalux pallet rack upright frame features adjustable beams that can be moved to accommodate different pallet sizes, making it easy to store a wide range of products.
Interlake Mecalux Welded Tear Drop Pallet Rack Upright Frames

Interlake Mecalux Welded Tear Drop Pallet Rack Upright Frames are designed to provide vertical support for storing palletized goods in warehouses and industrial facilities. The upright frames enable the vertical stacking of pallets, optimizing warehouse space. The frames have a high load-bearing capacity, ensuring the safety of stored inventory.
Showing 1-10 of 16 results
Steel King® SK3000® Series Structural Pallet Rack Upright Frames

Designed to optimize your warehouse storage space, these high-quality pallet rack upright frames offer superior strength and stability capable of supporting the heaviest loads. With a range of sizes and configurations available, you can easily create a storage system that meets your unique needs and maximizes your available space.
Showing 1-10 of 11 results
Wireway Husky Wire Pallet Rack Teardrop Upright Frames

Wireway Husky Wire Pallet Rack Teardrop Upright Frames are ideal for commercial storage applications. Welded upright frames are built with 14-gauge steel and punched on 2" centers for adjustability. The wire tear drop frame has a baked-on enamel finish for protection against wear and tear and can withstand heavy loads and resist impact.
Steel King SK2000 Pre-Configured Pallet Rack Units

Steel King SK2000 Pre-Configured Pallet Rack offer a range of heavy-duty, customizable storage solutions for your warehouse or facility needs. Built-in braces and 10 gauge welded base plates offer rigid stability. 3 rivet lock design with safety lock allows for secure installation on uprights. Made in the USA, they feature high-strength, corrosion-resistant components.
Modern Equipment Structural Pallet Rack Upright Frames

Maximize storage capacity and increase efficiency with our Modern Equipment Structural Pallet Rack Upright Frames. Designed with durability in mind, these strong, double welded upright frames can support anywhere from 32,00 to 45,000 pounds. These pallet rack upright frames will ensure that your products are safe and secure, making them an exceptional investment for any business.


















