Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Hubbell Gleason

Model # :WBB212202

MPN #: GHE2550-OA

Hubbell GHE2550-OA Low Pressure Hose Reel for Oxy / Acetylene - 1/4"x 50' 200 PSI

Product Description
Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 200 psi is ideal for oxy acetylene hose applications. 1/4" x 50'.

PRICE
$1,249.00

1
1
Ships in 15 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width10-1/2 in
Height20-3/8 in
Hose Inside Diameter1/4 in
Reel Hose Length Capacity50 ft

Product Details

MaterialSteel
DescriptionLow Pressure Hose Reel for Oxy / Acetylene
ColorOrange
Manufacturers Part NumberGHE2550-OA
PSI200 psi
BrandHubbell Gleason