Take 15% off your entire order!

Offer applied at checkout

Hubbell GHE7525-L Low Pressure Hose Reel for Air / Water - 3/4"x 25' 300 PSI

Hubbell GHE7525-L Low Pressure Hose Reel for Air / Water - 3/4"x 25' 300 PSI

Item #: WBB212259

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $886.00

Quantity

Customers Also Viewed

Reelcraft RT850-OLP 1/2"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel

Reelcraft RT850-OLP 1/2"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel

Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 300 psi capacity is ideal for Air or Water applications. 3/4" x 25'.

Weights & Dimensions

  • Width 19-1/2 in (49.53 cm)
  • Length 10.5 in
  • Hose/Cord Length 25 ft (7.62 m)
  • Height 20.38 in

Product Details

  • Description Low Pressure Hose Reel for Air / Water
  • Drive/Return Type Spring Driven
  • Hose ID 3/4
  • Brand Hubbell Gleason
  • PSI 300 psi
  • Material Steel
  • Style Open Chassis
  • Manufacturers Part Number GHE7525-L
  • Color Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7 Rubber Tipped Air Blow Gun

$35.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell GHE7525-L Low Pressure Hose Reel for Air / Water - 3/4"x 25' 300 PSI

Hubbell GHE7525-L Low Pressure Hose Reel for Air / Water - 3/4"x 25' 300 PSI

Item #: WBB212259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant