Take 15% off your entire order!

Offer applied at checkout

Hubbell ACA16345-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 45', 15A, Aluminum

Hubbell ACA16345-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 45', 15A, Aluminum

Item #: WBB212235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $974.00

Quantity

Customers Also Viewed

Hubbell ACA14325-SR15 Industrial Duty Cord Reel with Single Outlet - 14/3c x 25', 15A, Aluminum

Hubbell ACA14325-SR15 Industrial Duty Cord Reel with Single Outlet - 14/3c x 25', 15A, Aluminum

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum

Reelcraft L 4545 123 7 12 AWG / 3 Cond  x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4545 123 7 12 AWG / 3 Cond x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4050 163 X 16 AWG / 3 Cond  x 50ft, 13 AMP, Flying Leads

Reelcraft L 4050 163 X 16 AWG / 3 Cond x 50ft, 13 AMP, Flying Leads

Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a single outlet design. 16/3c x 45'.

Weights & Dimensions

  • Depth 11.4 in (28.96 cm)
  • Width 13 in (33.02 cm)
  • Length 45 ft (13.72 m)
  • Cord Length 45 ft (13.72 m)
  • Height 14.5 in (36.83 cm)
  • Gauge 16 ga
  • Weight 22.9 lbs (10.41 kg)

Product Details

  • Accessory Single Outlet (5-15R)
  • Description Industrial Duty Cord Reel w/ Single Outlet
  • Cable/Cord/Hose Included Yes
  • Drive/Return Type Spring Retractable
  • Amperage 15 A
  • Brand Hubbell - Gleason
  • Number of Conductors 3
  • Material Cast Aluminum
  • Manufacturers Part Number ACA16345-SR15
  • Color Yellow
  • Inlet 48" Pigtail w/ 3 Prong Plug
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell ACA16345-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 45', 15A, Aluminum

Hubbell ACA16345-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 45', 15A, Aluminum

Item #: WBB212235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant