Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Features a single outlet design. 14/3c x 70'.
Hubbell GCC14370-SR Industrial Duty Cord Reel with Single Outlet - 14/3C x 70', 15A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,229.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 ft |
| Width | 16-1/2 in |
| Depth | 9-7/8 in |
| Height | 17-1/2 in |
| Cord Length | 70 ft |
| Gauge | 14 ga |
Product Details
| Power Connection | Single Outlet (5-15R) |
| Color | Orange |
| Amperage | 15 A |
| Drive Type | Spring Driven |
| Drive/Return Type | Spring Retractable |
| Material | Steel |
| Description | Industrial Duty Cord Reel w/ Single Outlet |
| Number of Conductors | 3 |
| Manufacturers Part Number | GCC14370-SR |
| Inlet | 48" Pigtail w/ 3 Prong Plug |
| Cable/Cord/Hose Included | Yes |
| Brand | Hubbell - Gleason |