
Price: $1,000.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Incandescent Hand Lamp includes on/off power control switch. 16/3c x 45'.
Weights & Dimensions
- Depth 11.4 in (28.96 cm)
- Width 13 in (33.02 cm)
- Cord Gauge 16/3 ga
- Cord Length 45 ft (13.72 m)
- Height 14.5 in (36.83 cm)
- Gauge 16 ga
- Weight 22.9 lbs (10.41 kg)
Product Details
- Description Industrial Duty Reel w/ Incandescent Hand Lamp
- Cable/Cord/Hose Included Yes
- Drive/Return Type Spring Retractable
- Amperage 10 A
- Type Work Light
- Brand Hubbell - Gleason
- Number of Conductors 3
- Cord Jacket SJO
- Material Cast Aluminum
- Manufacturers Part Number ACA16345-HL
- Features Cage Drop Light w/ Tap
- Color Yellow
Customer Review
Product Q & A
There are no questions for this product.

Hubbell ACA16345-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 45', Aluminum
$1000.0
- Product Information
- Customer Review
- Product Q&A
- Accessories