
Price: $1,266.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Features a duplex outlet box. 12/3c x 50'.
Weights & Dimensions
- Depth 9-7/8 in (25.08 cm)
- Width 16-1/2 in (41.91 cm)
- Length 50 ft (15.24 m)
- Cord Length 50 ft (15.24 m)
- Height 17-1/2 in (44.45 cm)
- Gauge 12 ga
Product Details
- Accessory Duplex GFCI Outlet
- Description Industrial Reel w/ G.F.C.I. Duplex Outlet Box
- Cable/Cord/Hose Included Yes
- Drive/Return Type Spring Retractable
- Amperage 15 A
- Brand Hubbell - Gleason
- Drive Type Spring Driven
- Number of Conductors 3
- Material Steel
- Manufacturers Part Number GCC12350-DR
- Inlet 48" Pigtail w/ 3 Prong Plug
- Color Orange
Customer Review
Product Q & A
There are no questions for this product.

Hubbell GCC12350-DR Industrial Duty Cord Reel with G.F.C.I. Duplex Outlet Box - 12/3c x 50'
$1266.0
- Product Information
- Customer Review
- Product Q&A
- Accessories