Take 15% off your entire order!

Offer applied at checkout

Hubbell ACA12325-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box - 12/3c x 25', Aluminum

Hubbell ACA12325-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box - 12/3c x 25', Aluminum

Item #: WBB212273

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,156.00

Quantity

Customers Also Viewed

Hubbell ACA14325-SR15 Industrial Duty Cord Reel with Single Outlet - 14/3c x 25', 15A, Aluminum

Hubbell ACA14325-SR15 Industrial Duty Cord Reel with Single Outlet - 14/3c x 25', 15A, Aluminum

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum

Reelcraft L 4545 123 7 12 AWG / 3 Cond  x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4545 123 7 12 AWG / 3 Cond x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4050 163 X 16 AWG / 3 Cond  x 50ft, 13 AMP, Flying Leads

Reelcraft L 4050 163 X 16 AWG / 3 Cond x 50ft, 13 AMP, Flying Leads

Hubbell ACA12325-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box - 12/3c x 25', Cast Aluminum, Yellow

Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Cast Aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a duplex outlet box. 12/3c x 25'.

Weights & Dimensions

  • Depth 11.4 in (28.96 cm)
  • Width 13 in (33.02 cm)
  • Length 25 ft (7.62 m)
  • Cord Length 25 ft (7.62 m)
  • Height 14.5 in (36.83 cm)
  • Gauge 12 ga
  • Weight 26.5 lbs (12.05 kg)

Product Details

  • Accessory Duplex GFCI Outlet
  • Description Industrial Reel w/ G.F.C.I. Duplex Outlet Box
  • Cable/Cord/Hose Included Yes
  • Drive/Return Type Spring Retractable
  • Amperage 20 A
  • Brand Hubbell - Gleason
  • Number of Conductors 3
  • Material Cast Aluminum
  • Manufacturers Part Number ACA12325-DR20
  • Inlet 48" Pigtail w/ 3 Prong Plug
  • Color Yellow
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PO

    Date: May 09, 2020

    Cord reel
    Your review:
    Great unit worked great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell ACA12325-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box - 12/3c x 25', Aluminum

Hubbell ACA12325-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box - 12/3c x 25', Aluminum

Item #: WBB212273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant