Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a bare end on cord. 14/3c x 35'.
Hubbell ACA14335-BC15 Industrial Duty Cord Reel with Bare End on Cord - 14/3c x 35', 15A, Aluminum
|
Questions & Answers (0)
Product Description
PRICE
$1,089.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 ft |
| Width | 13 in |
| Depth | 11.4 in |
| Height | 14.5 in |
| Weight | 24 lbs |
| Cord Length | 35 ft |
| Gauge | 14 ga |
Product Details
| Power Connection | Bare End |
| Color | Yellow |
| Amperage | 15 A |
| Drive/Return Type | Spring Retractable |
| Material | Cast Aluminum |
| Description | Industrial Duty Cord Reel w/ Bare End on Cord |
| Number of Conductors | 3 |
| Manufacturers Part Number | ACA14335-BC15 |
| Inlet | 48" Pigtail w/ 3 Prong Plug |
| Cable/Cord/Hose Included | Yes |
| Brand | Hubbell - Gleason |