Take 15% off your entire order!

Offer applied at checkout

Hubbell GCC12350-BC Industrial Duty Cord Reel with Bare End on Cord - 12/3c x 50'

Hubbell GCC12350-BC Industrial Duty Cord Reel with Bare End on Cord - 12/3c x 50'

Item #: WBB212229

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,100.00

Quantity

Customers Also Viewed

Hubbell ACA14325-SR15 Industrial Duty Cord Reel with Single Outlet - 14/3c x 25', 15A, Aluminum

Hubbell ACA14325-SR15 Industrial Duty Cord Reel with Single Outlet - 14/3c x 25', 15A, Aluminum

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum

Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum

Reelcraft L 4545 123 7 12 AWG / 3 Cond  x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4545 123 7 12 AWG / 3 Cond x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4050 163 X 16 AWG / 3 Cond  x 50ft, 13 AMP, Flying Leads

Reelcraft L 4050 163 X 16 AWG / 3 Cond x 50ft, 13 AMP, Flying Leads

Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Features a bare end on cord. 12/3c x 50'.

Weights & Dimensions

  • Depth 9-7/8 in (25.08 cm)
  • Width 16-1/2 in (41.91 cm)
  • Length 50 ft (15.24 m)
  • Cord Length 50 ft (15.24 m)
  • Height 17-1/2 in (44.45 cm)
  • Gauge 12 ga

Product Details

  • Accessory Bare End
  • Description Industrial Duty Cord Reel w/ Bare End on Cord
  • Cable/Cord/Hose Included Yes
  • Drive/Return Type Spring Retractable
  • Amperage 20 A
  • Brand Hubbell - Gleason
  • Number of Conductors 3
  • Drive Type Spring Driven
  • Material Steel
  • Manufacturers Part Number GCC12350-BC
  • Color Orange
  • Inlet 48" Pigtail w/ 3 Prong Plug
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this cord reel have the SJEOW cord? If not, what type?

    Question Asked By: David, December 20, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, December 20, 2012

      The cord type is SJOW-A/SJO.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell GCC12350-BC Industrial Duty Cord Reel with Bare End on Cord - 12/3c x 50'

Hubbell GCC12350-BC Industrial Duty Cord Reel with Bare End on Cord - 12/3c x 50'

Item #: WBB212229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant