Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Hubbell - Gleason

Model # :WBB212227

MPN #: ACA12335-BC20

Hubbell ACA12335-BC20 Industrial Duty Cord Reel with Bare End on Cord - 12/3c x 35', 20A, Aluminum

Product Description
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a bare end on cord. 12/3c x 35'.

PRICE
$1,165.00

1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 ft
Width13 in
Depth11.4 in
Height14.5 in
Weight26.5 lbs
Cord Length35 ft
Gauge12 ga

Product Details

ColorYellow
Power ConnectionBare End
Amperage20 A
Drive/Return TypeSpring Retractable
MaterialCast Aluminum
DescriptionIndustrial Duty Cord Reel w/ Bare End on Cord
Number of Conductors3
Manufacturers Part NumberACA12335-BC20
Inlet48" Pigtail w/ 3 Prong Plug
Cable/Cord/Hose IncludedYes
BrandHubbell - Gleason