Take 15% off your entire order!

Offer applied at checkout

Hubbell A-234B Commercial / Industrial Cable Reel - 16/4C x 30', Cast Aluminum, Cord Included

Hubbell A-234B Commercial / Industrial Cable Reel - 16/4C x 30', Cast Aluminum, Cord Included

Item #: WBB212260

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,335.00

Quantity

Customers Also Viewed

Hubbell A-332C Commercial / Industrial Cable Reel - 14/3C x 20', Cast Aluminum, Cord Included

Hubbell A-332C Commercial / Industrial Cable Reel - 14/3C x 20', Cast Aluminum, Cord Included

Hubbell A-232B Commercial / Industrial Cable Reel - 16/3C x 20', Cast Aluminum, Cord Included

Hubbell A-232B Commercial / Industrial Cable Reel - 16/3C x 20', Cast Aluminum, Cord Included

Hubbell A-332D Commercial / Industrial Cable Reel - 12/3C x 20', Cast Aluminum, Cord Included

Hubbell A-332D Commercial / Industrial Cable Reel - 12/3C x 20', Cast Aluminum, Cord Included

Reelcraft L 4545 123 7 12 AWG / 3 Cond  x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4545 123 7 12 AWG / 3 Cond x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4050 163 X 16 AWG / 3 Cond  x 50ft, 13 AMP, Flying Leads

Reelcraft L 4050 163 X 16 AWG / 3 Cond x 50ft, 13 AMP, Flying Leads

Gleason Reel® Cable Reel can be mounted to wall, ceiling or under work bench. Cast aluminum housing with baked polyester finish. Unitized 20 amp slip ring in gasketed enclosure. Easily accessible gasketed junction box. Spring housing and guide arm contains spring motor. Spool configuration prevents lock-out and features a watertight cord grip. Field adjustable cord guide with four rollers and cord stop for smooth cord retraction and extension. Positive lock with field adjustable disengage. Maintenance free enclosed power spring. Includes type SO cable. 16/4c x 30'.

Weights & Dimensions

  • Depth 10-1/2 in (26.67 cm)
  • Width 13-1/2 in (34.29 cm)
  • Length 30 ft (9.14 m)
  • Cord Length 30 ft (9.14 m)
  • Height 14-1/2 in (36.83 cm)
  • Gauge 16 ga

Product Details

  • Accessory Bare End
  • Description Commercial / Industrial Cable Reel
  • Cable/Cord/Hose Included Yes
  • Drive/Return Type Spring Retractable
  • Amperage 7 A
  • Package Quantity 1
  • Brand Hubbell - Gleason
  • Number of Conductors 4
  • Drive Type Spring Driven
  • Material Cast Aluminum
  • Manufacturers Part Number A-234B
  • Color Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell A-234B Commercial / Industrial Cable Reel - 16/4C x 30', Cast Aluminum, Cord Included

Hubbell A-234B Commercial / Industrial Cable Reel - 16/4C x 30', Cast Aluminum, Cord Included

Item #: WBB212260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant