
Price: $1,440.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Cable Reel can be mounted to wall, ceiling or under work bench. Cast aluminum housing with baked polyester finish. Unitized 20 amp slip ring in gasketed enclosure. Easily accessible gasketed junction box. Spring housing and guide arm contains spring motor. Spool configuration prevents lock-out and features a watertight cord grip. Field adjustable cord guide with four rollers and cord stop for smooth cord retraction and extension. Positive lock with field adjustable disengage. Maintenance free enclosed power spring. Includes type SO cable. 14/4c x 30'.
Weights & Dimensions
- Depth 10-1/2 in (26.67 cm)
- Width 13-1/2 in (34.29 cm)
- Length 30 ft (9.14 m)
- Cord Length 30 ft (9.14 m)
- Height 14-1/2 in (36.83 cm)
- Gauge 14 ga
Product Details
- Accessory Bare End
- Description Commercial / Industrial Cable Reel
- Cable/Cord/Hose Included Yes
- Drive/Return Type Spring Retractable
- Amperage 11 A
- Package Quantity 1
- Brand Hubbell - Gleason
- Number of Conductors 4
- Drive Type Spring Driven
- Material Cast Aluminum
- Manufacturers Part Number A-343C
- Color Orange
Customer Review
Product Q & A
There are no questions for this product.

Hubbell A-343C Commercial / Industrial Cable Reel - 14/4C x 30', Cast Aluminum, Cord Included
$1440.0
- Product Information
- Customer Review
- Product Q&A
- Accessories