Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Taper Shank Drills

7 Results

Size

Drill Point Angle

Finish

Length

View All Length
7 Results
Compare
1
1
$519.00
Ships in 5 Business Days (ships from US)

Shank Size

5 Morse Taper in

Finish

Black Oxide

Drill Material

HSS

Length

17-3/8 in

Compare
1
1
$139.95
Ships in 3 Business Days (ships from US)

Shank Size

4 Morse Taper in

Finish

Black Oxide

Drill Material

HSS

Length

13 in

Compare
1
1
$1,169.00
Ships within 1 Business Day (ships from US)

Shank Size

5 Morse Taper in

Finish

Black Oxide

Drill Material

HSS

Length

21-1/8 in

Compare
1
1
$74.95
Ships in 2 Business Days (ships from US)

Shank Size

2 Morse Taper in

Finish

Black Oxide

Drill Material

HSS

Length

218 mm

Compare
1
1
$20.25
Ships in 5 Business Days (ships from US)

Shank Size

1 Morse Taper in

Finish

Black Oxide

Drill Material

HSS

Length

6-1/2 in

Compare
1
1
$80.95
Ships in 3 Business Days (ships from US)

Shank Size

3 Morse Taper in

Finish

Black Oxide

Drill Material

HSS

Length

10-3/4 in