SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Item #: WBB778717

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 400W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 400W

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Ushio 1000306 Eke, Jcr21v-150w, Mr16, 150 Watts, 200 Hours Bulb - Pkg Qty 10

Ushio 1000306 Eke, Jcr21v-150w, Mr16, 150 Watts, 200 Hours Bulb - Pkg Qty 10

Ushio 1003003 Jcr12v-100w/H10, Mr16, 100 Watts, 1000 Hours Bulb - Pkg Qty 10

Ushio 1003003 Jcr12v-100w/H10, Mr16, 100 Watts, 1000 Hours Bulb - Pkg Qty 10

Hydrofarm HPS Bulb, 400W

Agrosun Red Sodiums are the best choice for enhanced flowering, increased crop volume, and supplemental greenhouse lighting. Not only will they produce more, larger, and better flowers, but they will do it quicker than common sodium bulbs. Red Sodiums are recommended for situations where high output supplemental light is preferred.

Weights & Dimensions

  • Base Mogul (E39)

Product Details

  • Rated Wattage 400 W
  • Brand Hydrofarm
  • Average Life 24000 HR
  • Hid Type Sodium
  • Description HPS Bulb
  • Rated Initial Lumens 50,000
  • Warranty 1 YR
  • Lumens 50000
  • Manufacturers Part Number BUSD400
  • Shape E39
  • Wattage 400 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Item #: WBB778717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant