Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Mason Industries

Model # :WBB250546

MPN #: C-A-125

Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Brown

Product Description
Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. IMF Unhoused Simple Spring Mount works best for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Max Load 76-125 LBS. 5-3/4"L x 2-1/8"W x 4-1/2"H Overall Dimensions.

PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
229.95
Buy 5 units - 9 units
219.95Save $10.00 (4%)
Buy 10+ units
209.95Save $20.00 (9%)
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.75 in
Width2.13 in
Height4.50 in
Weight Capacity125 lbs
Max Deflection1.33"
Load Capacity Range100 - 500 lbs
Mount Hole Diameter0.38 in
Unit of MeasurementInch (Imperial)

Product Details

TypeSingle Spring Floor Mount
ColorBrown
Country of OriginImport
MaterialNeoprene/Spring
Package Quantity1
Manufacturers Part NumberC-A-125
BrandMason Industries