x

Take 15% off your entire order!

Offer applied at checkout

TPI Hotpod 8" Diameter Inlet Self Contained Heater MFHE-0300-8EAA 1500W 120V

TPI Hotpod 8" Diameter Inlet Self Contained Heater MFHE-0300-8EAA 1500W 120V

Item #: WBB858607

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,520.00

Quantity

TPI Hotpod 8" Self Contained Heater MFHE-0300-8EAA 1500W 120V

Hotpod Supplemental Duct Mounted Heating System. Use To Heat Cold Rooms Or Additions Without Upgraing Central System. Fan Only Operation For Increased CFM Output For A/C Cycles. Made in the USA.

  • BRAND TPI
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 40 (101.6 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • DUCT DIAMETER INCHES 8 (20.32 cm)
  • WEIGHT LBS 135 (61.36 kg)
  • CONSTRUCTION Steel
  • MANUFACTURER PART# MFHE03008EAA
  • CFM HIGH 250
  • RPM 1500
  • TEMPERATURE RISE °F 33
  • VOLTAGE 120
  • PHASE 1
  • WATTS HIGH 1500
  • STAGES 2
  • POWER TYPE Hardwired
  • DESCRIPTION Self Contained Heater
  • INCLUDES Thermostat
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Hotpod 8" Diameter Inlet Self Contained Heater MFHE-0300-8EAA 1500W 120V

TPI Hotpod 8" Diameter Inlet Self Contained Heater MFHE-0300-8EAA 1500W 120V

Item #: WBB858607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant