x

Take 15% off your entire order!

Offer applied at checkout

TPI Hotpod 6" Diameter Inlet Ready-Pack Self Contained Heater MFHE-0300-6HAARP 2000W 240V

TPI Hotpod 6" Diameter Inlet Ready-Pack Self Contained Heater MFHE-0300-6HAARP 2000W 240V

Item #: WBB858590

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,080.00

Quantity

TPI Hotpod 6" Ready-Pack Self Contained Heater MFHE-0300-6HAARP 2000W 240V

Hotpod Supplemental Self Contained Heating System. Use To Heat Cold Rooms Or Additions Without Upgraing Central System. Fan Only Operation For Increased CFM Output For A/C Cycles. Made in the USA.

  • BRAND TPI
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 40 (101.6 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • DUCT DIAMETER INCHES 6 (15.24 cm)
  • WEIGHT LBS 145 (65.91 kg)
  • CONSTRUCTION Steel
  • MANUFACTURER PART# MFHE03006HAARP
  • CFM HIGH 250
  • RPM 1500
  • TEMPERATURE RISE °F 33
  • VOLTAGE 240
  • PHASE 1
  • WATTS HIGH 2000
  • STAGES 2
  • POWER TYPE Cord Set
  • POWER CORD TYPE NEMA - 6 - 15P Plug
  • POWER CORD LENGTH FEET 6 (1.83 m)
  • DESCRIPTION Ready-Pack - Existing Ductwork Not Required
  • INCLUDES Thermostat, 6' Cord Set with Plug
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Hotpod 6" Diameter Inlet Ready-Pack Self Contained Heater MFHE-0300-6HAARP 2000W 240V

TPI Hotpod 6" Diameter Inlet Ready-Pack Self Contained Heater MFHE-0300-6HAARP 2000W 240V

Item #: WBB858590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant