x

Take 15% off your entire order!

Offer applied at checkout

TPI Hotpod 6" Diameter Inlet Fresh Air Make Up Unit MFHE-0300-6FAAF2D 2000W 208V

TPI Hotpod 6" Diameter Inlet Fresh Air Make Up Unit MFHE-0300-6FAAF2D 2000W 208V

Item #: WBB858583

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,951.00

Quantity

Customers Also Viewed

TPI Hotpod 6" Fresh Air Make Up Unit MFHE-0300-6FAAF2D 2000W 208V

Hotpod Supplemental Duct Mounted Fresh Air Make Up Unit For Use With Existing Systems For Fresh Air Intake

  • BRAND TPI
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 40 (101.6 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • DUCT DIAMETER INCHES 6 (15.24 cm)
  • WEIGHT LBS 145 (65.91 kg)
  • CONSTRUCTION Steel
  • MANUFACTURER PART# MFHE03006FAAF2D
  • CFM HIGH 250
  • RPM 1500
  • PHASE 1
  • STAGES 2
  • DESCRIPTION Fresh Air Make Up Unit
  • INCLUDES Duct Stat, Disconnect Switch, Replaceable Filter
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Hotpod 6" Diameter Inlet Fresh Air Make Up Unit MFHE-0300-6FAAF2D 2000W 208V

TPI Hotpod 6" Diameter Inlet Fresh Air Make Up Unit MFHE-0300-6FAAF2D 2000W 208V

Item #: WBB858583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant