x

Take 15% off your entire order!

Offer applied at checkout

White-Rodgers™ Hot Surface Ignitor 767A-357

White-Rodgers™ Hot Surface Ignitor 767A-357

Item #: WBB800234

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Quantity

Customers Also Viewed

White-Rodgers™ Hot Surface Ignitor 767A-357

Hot Surface Ignitor With 5.25" Leads, 200° Insulation, Electrical Connection Receptacle with .093" Male Pins. Made in the USA.

  • BRAND White Rodgers
  • WIDTH INCHES 1-1/4 (3.18 cm)
  • DEPTH INCHES 8-3/4 (22.23 cm)
  • HEIGHT INCHES 1/2 (1.27 cm)
  • WEIGHT LBS 0.2 (.09 kg)
  • COLOR White
  • VOLTAGE 120
  • CONNECTIONS Male Pin
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER 767A-357
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White-Rodgers™ Hot Surface Ignitor 767A-357

White-Rodgers™ Hot Surface Ignitor 767A-357

Item #: WBB800234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant