Hot Packs Large 5"X9" (24 PCS)
Kemp USA Hot Packs Large 5"X9", 24 PCS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Package Quantity | 24 |
| Description | Hot Packs Large 5" X 9" |
| Manufacturers Part Number | 11-613-LRG |
| Brand | Kemp USA |