x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Hot Holding Cabinet Thermometer, 26hp-01-1 - Min Qty 16

Cooper-Atkins® Hot Holding Cabinet Thermometer, 26hp-01-1 - Min Qty 16

Item #: WBB865892

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 29

Price: $9.10

Quantity

Customers Also Viewed

Cooper-Atkins® Hot Holding Cabinet Thermometer, 26HP-01-1

The 26HP Hot Holding Cabinet Thermometer can hang or stand, is NSF certified and features a HACCP reference dial and HACCP guidelines.

Features

  • Temperature Range: 100° to 175°F / 40° to 80°C
  • Accuracy: ±3°F / ±1.5°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 26HP-01-1
  • DESCRIPTION Haccp Dial Hot Holding Thermometer, Stainless Steel Housing

  • LENGTH INCHES 2-3/8 (6.03 cm)
  • WIDTH INCHES 1 1/2
  • HEIGHT INCHES 3 (7.62 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F 100
  • MAXIMUM TEMPERATURE °F 175
  • MINIMUM TEMPERATURE °C 37.7
  • MAXIMUM TEMPERATURE °C 79.4
  • WEIGHT LBS. 0.0938 (.04 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

29 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Hot Holding Cabinet Thermometer, 26hp-01-1 - Min Qty 16

Cooper-Atkins® Hot Holding Cabinet Thermometer, 26hp-01-1 - Min Qty 16

Item #: WBB865892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant