Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Hot/Cold Station Refrigerated 74"L x 28"W x 30"H

Vollrath® Signature Server® - Hot/Cold Station Refrigerated 74"L x 28"W x 30"H

Item #: WBB210160

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19,928.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - Hot/Cold Station Non-Refrigerated 74"L x 28"W x 30"H

Vollrath® Signature Server® - Hot/Cold Station Non-Refrigerated 74"L x 28"W x 30"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Vollrath® Signature Server® - Hot/Cold Station Non-Refrigerated. 74"L x 28"W x 34"H

Vollrath® Signature Server® - Hot/Cold Station Non-Refrigerated. 74"L x 28"W x 34"H

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Storage not available. 18 gauge work surface. Three 12" x 20" (30.5 x 50.8 cm) hot well openings and one 24-3/4" x 19-3/8" (62.9 x 49.2 cm) cold pan opening. Optional 14 gauge work surface available. Energy efficient 625W elements. Touch-Temp® electronic control. 1" (2.5 cm) drain standard. Foamed-in-place polyurethane insulation. R134A refrigerant. Separate drain hoses and valves on operator side of base. NSF Certified, storage not available. 74"L x 28"W x 30"H Overall.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 30 in (76.2 cm)
  • Length 74 in (187.96 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Refrigerated
  • Material Stainless steel
  • Manufacturers Part Number 36195
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Hot/Cold Station Refrigerated 74"L x 28"W x 30"H

Vollrath® Signature Server® - Hot/Cold Station Refrigerated 74"L x 28"W x 30"H

Item #: WBB210160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant