
Price: $15,256.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Storage not available. 18 gauge work surface. Three 12" x 20" (30.5 x 50.8 cm) hot well openings and one 24-3/4" x 19-3/8" (62.9 x 49.2 cm) cold pan opening. Optional 14 gauge work surface available. Energy efficient 625W elements. Touch-Temp® electronic control. 1" (2.5 cm) drain standard. Foamed-in-place polyurethane insulation. R134A refrigerant. Separate drain hoses and valves on operator side of base. NSF Certified, storage not available. 74"L x 28"W x 30"H Overall.
Weights & Dimensions
- Width 28 in (71.12 cm)
- Height 30 in (76.2 cm)
- Length 74 in (187.96 cm)
Product Details
- Package Quantity 1
- Brand Vollrath
- Description Non Refrigerated
- Material Stainless steel
- Manufacturers Part Number 36191
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Signature Server® - Hot/Cold Station Non-Refrigerated 74"L x 28"W x 30"H
$15256.0
- Product Information
- Customer Review
- Product Q&A
- Accessories