Hose Couplers, WESTERN ENTERPRISES 30
Write a Review
|
Questions & Answers (0)
Product Description
HOSE COUPLER
PRICE
$3.13
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | B-Size - B-Size |
Product Details
| Type | Coupler |
| Material | Brass |
| Thread Direction | RH |
| Connection Style | Male/Male |
| Manufacturers Part Number | 312-30 |
| Pressure | 200 PSI [Max] psi |
| Gas Type | Oxygen |
| Brand | Western Enterprises |