Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 400W

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 400W

Item #: WBB778624

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $186.95

Quantity

Customers Also Viewed

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 400W

430 Watt sodium son-agro bulb.

Weights & Dimensions

  • Base Mogul (E39)

Product Details

  • Rated Wattage 400 W
  • Bulb Orientation Horizontal
  • Average Life 12000 HR
  • Hid Type Metal Halide
  • Description Super MH Bulb
  • Rated Initial Lumens 29,000
  • Wattage 400 W
  • Brand Hydrofarm
  • Warranty 1 YR
  • CRI 90
  • Lumens 29000
  • Manufacturers Part Number HX57816
  • Color Temperature 6500 K
  • Shape T17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 400W

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 400W

Item #: WBB778624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant