Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 1000W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 1000W

Item #: WBB778745

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Quantity

Customers Also Viewed

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 1000W

Extend the growing season to 365 days a year with Eye Hortilux™ grow lamps. Choose Eye Hortilux lamps to raise your lighting system to a new level of performance, optimizing spectral energy levels that promote vigorous plant growth.

Weights & Dimensions

  • Base Mogul (E39)

Product Details

  • Rated Wattage 1000 W
  • Bulb Orientation Universal
  • Average Life 24000 HR
  • Hid Type Sodium
  • Description HPS Enhanced Spectrum Bulb
  • Rated Initial Lumens 145,000
  • Wattage 1000 W
  • Brand Hydrofarm
  • Warranty 1 YR
  • Lumens 145000
  • Manufacturers Part Number HX66785
  • Shape E39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 1000W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 1000W

Item #: WBB778745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant