Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Hortilux MH Horizontal HO, 400W Bulb

Hydrofarm Hortilux MH Horizontal HO, 400W Bulb

Item #: WBB778686

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Customers Also Viewed

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 400W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Ushio 1000306 Eke, Jcr21v-150w, Mr16, 150 Watts, 200 Hours Bulb - Pkg Qty 10

Ushio 1000306 Eke, Jcr21v-150w, Mr16, 150 Watts, 200 Hours Bulb - Pkg Qty 10

Ushio 1003003 Jcr12v-100w/H10, Mr16, 100 Watts, 1000 Hours Bulb - Pkg Qty 10

Ushio 1003003 Jcr12v-100w/H10, Mr16, 100 Watts, 1000 Hours Bulb - Pkg Qty 10

Hydrofarm Hortilux MH Horizontal HO, 400W

SunPulse Pulse Start Metal Halide Grow lamps were created by the GAS Technologies group of photo-biologists, plant scientists, mechanical and electrical engineers, gas chemists, and HID lamp designers. They are designed with true solar symmetry for true photochemical reactions in living organisms, greater molecular efficiency in operations, and better color rendering. Sun Pulse lamps are made with the highest quality and quality control.

Weights & Dimensions

  • Base Mogul (E39)

Product Details

  • Rated Wattage 400 W
  • Bulb Orientation Horizontal
  • Brand Hydrofarm
  • Hid Type Metal Halide
  • Description Horizontal Bulb
  • Rated Initial Lumens 39,000
  • Warranty 1 YR
  • Manufacturers Part Number HX53941
  • Lumens 39000
  • Shape E39
  • Wattage 400 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Hortilux MH Horizontal HO, 400W Bulb

Hydrofarm Hortilux MH Horizontal HO, 400W Bulb

Item #: WBB778686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant