x

Take 15% off your entire order!

Offer applied at checkout

Horizontal Rim Exit Device - 48" in Aluminum Finish Right Hand

Horizontal Rim Exit Device - 48" in Aluminum Finish Right Hand

Item #: WBB279322

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $248.95

Quantity

Customers Also Viewed

Horizontal Rim Exit Device - 48" in Aluminum Finish Right Hand

Constructed with anodized(not painted) finishes for long lasting durability. Ideal for narrow, medium and wide stile aluminum storefront doors. Allows maintenance-free service in high abuse areas. Operated by standard rim cylinder and allow surface mounting. Bar can be cut to any size. Roller strike allows key to be removed in locked or unlocked position. UL® listed. Exceed all life safety code requirements. Color is Clear/Aluminum. Series is 540. Width is 48". Pull handles, cylinder mounting pads and top rod extenders sold separately.

  • MANUFACTURERS PART NUMBER UL540ALR
  • DESCRIPTION Exit Device Right Hand
  • BRAND S. Parker Hardware
  • PACKAGE INCLUDES Mounting Fasteners
  • PACKAGE QUANTITY 1
  • COLOR FINISH Aluminum
  • SERIES 540
  • WIDTH INCHES 48 (121.92 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Horizontal Rim Exit Device - 48" in Duranodic Finish Right Hand

Item #: B279324

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$260.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizontal Rim Exit Device - 48" in Aluminum Finish Right Hand

Horizontal Rim Exit Device - 48" in Aluminum Finish Right Hand

Item #: WBB279322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant