x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity

Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity

Item #: WB984761

Not Yet Rated

Price: $733.00

We will notify you when this product is back in stock.

Customers Also Viewed

HORIZONTAL LUMBER TRANSPORT CART

Lumber Cart Has Telescopic Posts To Help Retain Cargo During Transport.

Versatile steel lumber cart helps to move lumber, sheets of plywood and pipes with ease. Top deck features four 12"H telescopic posts (2 on each side) that can be easily raised to help prevent materials from falling off. Posts can also be lowered to allow sheets of plywood or sheetrock to be stored flat. Top deck measures 64"L x 31"W x 41"H and lower deck measures 42"L x 29"W x 10-¾"H. Cart is constructed of heavy duty tubular steel framing and steel mesh base with a durable enamel finish. Lumber truck maneuvers easily on two 8" center-mounted rigid and four 6" polyurethane casters, and caster arrangement allows truck to turn on its own radius.

  • LENGTH INCHES 64 (162.56 cm)
  • WIDTH INCHES 31 (78.74 cm)
  • HEIGHT INCHES 41 (104.14 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Unassembled
  • CONSTRUCTION 12-Gauge Powder Coated Steel
  • MANUFACTURERS PART NUMBER PANEL-H
  • WHEEL TYPE (4) 6" Swivel Polyurethane, (2) 8" Rigid
  • BRAND Approved Vendor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity

Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity

Item #: WB984761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity
    Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity
    Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity
    Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant