Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. White Wire Basket, 5084-W, 12"L X 12"W X 8"H

Horizon Mfg. White Wire Basket, 5084-W, 12"L X 12"W X 8"H

Item #: WBB1037953

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Customers Also Viewed

Horizon Mfg. 60 Pair Ear Plug Dispenser With Lid, Holds 10 Pair Safety Glasses, 5136-W, 6"L

Horizon Mfg. 60 Pair Ear Plug Dispenser With Lid, Holds 10 Pair Safety Glasses, 5136-W, 6"L

Horizon Mfg. 60 Pair Ear Plug Dispenser, Holds 10 Pair Safety Glasses, 5138-W

Horizon Mfg. 60 Pair Ear Plug Dispenser, Holds 10 Pair Safety Glasses, 5138-W

Horizon Mfg. White Wire Basket, 5081-W, 12"L X 6"W X 6"H

Horizon Mfg. White Wire Basket, 5081-W, 12"L X 6"W X 6"H

Horizon Mfg. 60 Pair Clear Plastic Foam Ear Plug Dispenser With Clear Lid, 5135, 9"L

Horizon Mfg. 60 Pair Clear Plastic Foam Ear Plug Dispenser With Clear Lid, 5135, 9"L

Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L

Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L

Horizon Mfg. 200 Pair Foam Ear Plug Tray, Clear Plastic, 5130, 10-1/2"L

Horizon Mfg. 200 Pair Foam Ear Plug Tray, Clear Plastic, 5130, 10-1/2"L

Horizon Mfg. 300 Pair Foam Ear Plug Dispenser, Clear, Plastic, 5133, 11-3/4"L

Horizon Mfg. 300 Pair Foam Ear Plug Dispenser, Clear, Plastic, 5133, 11-3/4"L

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Horizon Mfg. White Wire Basket, 5084-W, 12"L X 12"W X 8"H

Wire Basket 12" x 12" x 8", white, mounts to pegboard or slatwall THESE DO NOT MOUNT ON WALLS.

Weights & Dimensions

  • Depth 8 IN (20.32 cm)
  • Width 12 IN (30.48 cm)
  • Height 12 IN (30.48 cm)

Product Details

  • Dispenser Lid Style Open
  • Mounting Location Wall
  • Assembly Required Assembled
  • Description Wire Basket
  • Includes Dispenser Only
  • Type Basket
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Material Steel Wire
  • Manufacturers Part Number 5084-W
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. White Wire Basket, 5084-W, 12"L X 12"W X 8"H

Horizon Mfg. White Wire Basket, 5084-W, 12"L X 12"W X 8"H

Item #: WBB1037953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant