
$122.83 up to 6% OFF
Price: $115.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. Top Loading Plastic Horizontal Glove Dispenser, Holds 4 Boxes, 11"H x 20"W x 4"D, Clear
Organize latex, vinyl and nitrile exam gloves for quick and easy access. Eco-friendly 100% recycled PETG clear plastic. Hold all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stocks. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Dimensions: 11"H x 20"W x 4"D.
Glove Dispenser only. Glove boxes shown are not included.
Organize latex, vinyl and nitrile exam gloves for quick and easy access. Eco-friendly 100% recycled PETG clear plastic. Hold all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stocks. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Dimensions: 11"H x 20"W x 4"D.
Glove Dispenser only. Glove boxes shown are not included.
Weights & Dimensions
- Depth 4 IN (10.16 cm)
- Width 20 IN (50.8 cm)
- Height 11 IN (27.94 cm)
Product Details
- Type Glove Box Holder
- Package Quantity 1
- Brand Horizon Manufacturing
- Assembly Required Assembled
- Description Top Loading Glove Dispenser
- Material PETG Plastic
- Manufacturers Part Number 5115
- Capacity Quadruple
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.

Horizon Mfg. Top Loading Plastic Horizontal Glove Dispenser, Holds 4 Boxes, 11"H x 20"W x 4"D, Clear
$115.95
- Product Information
- Customer Review
- Product Q&A
- Accessories