Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. "Space Saver"  Single Front Dispensing Exam Glove Rack, 8"H x 7"W x 4-1/2"D

Horizon Mfg. "Space Saver" Single Front Dispensing Exam Glove Rack, 8"H x 7"W x 4-1/2"D

Item #: WBB1037908

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$48.38 up to 62% OFF

Price: $18.25

Quantity

Customers Also Viewed

Horizon Mfg. Top Loading Plastic Glove Box Dispenser, Holds 3 Boxes, 15-1/4"H x 11"W x 4"D, Clear

Horizon Mfg. Top Loading Plastic Glove Box Dispenser, Holds 3 Boxes, 15-1/4"H x 11"W x 4"D, Clear

Horizon Mfg. Top Loading Plastic Glove Box Dispenser, Holds 4 Boxes, 20"H x 11"W x 4"D, Clear

Horizon Mfg. Top Loading Plastic Glove Box Dispenser, Holds 4 Boxes, 20"H x 11"W x 4"D, Clear

TrippNT™ Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

TrippNT™ Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

Cotton-Tipped Applicators

Cotton-Tipped Applicators

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Accident/Illness Record Book - Small

Accident/Illness Record Book - Small

Horizon Mfg. "Space Saver" Single Front Dispensing Exam Glove Rack, 8"H x 7"W x 4-1/2"D

Organize latex, vinyl and nitrile exam gloves for quick and easy access. Holds all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stock. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Racks hold glove boxes close to walls. White epoxy coated for years of use. Holds 1 box. Overall measures 8"H x 7"W x 4.5"D.

Glove dispenser rack only. Glove boxes shown are not included.

Weights & Dimensions

  • Depth 4-1/2 IN (11.43 cm)
  • Width 7 IN (17.78 cm)
  • Height 8 IN (20.32 cm)

Product Details

  • Mounting Location Wall
  • Assembly Required Assembled
  • Description Space Saver Exam Glove Dispenser Rack
  • Capacity Single
  • Type Glove Box Holder
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Material Epoxy Coated Steel
  • Manufacturers Part Number 4011
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. "Space Saver"  Single Front Dispensing Exam Glove Rack, 8"H x 7"W x 4-1/2"D

Horizon Mfg. "Space Saver" Single Front Dispensing Exam Glove Rack, 8"H x 7"W x 4-1/2"D

Item #: WBB1037908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant