Holds all styles of shoe covers bagged, boxed, and pleated. Size 8.25"H x 13"W x 6.75"D.
Rack only. Accessories shown are not included.
Horizon Mfg. Shoe Cover Dispenser Rack, 8-1/4"H x 13"W x 6-3/4"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 6-3/4 in |
| Height | 8-1/4 in |
| Size | Small |
Product Details
| Style | Shoe Covers Labeled |
| Type | Apparel Dispenser |
| Material | Steel |
| Number of Compartments | 1 |
| Description | Shoe Cover Dispenser Rack |
| Color | White |
| Manufacturers Part Number | 4024 |
| Brand | Horizon Manufacturing |