
$72.75 up to 55% OFF
Price: $32.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. "Space Saver" Quadruple Front Dispensing Exam Glove Rack, 8"H x 27"W x 4-1/2"D
Organize latex, vinyl and nitrile exam gloves for quick and easy access. Holds all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stock. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Racks hold glove boxes close to walls. White epoxy coated for years of use. Holds 4 boxes. Overall measures 8"H x 27"W x 4.5"D.
Glove dispenser rack only. Glove boxes shown are not included.
Organize latex, vinyl and nitrile exam gloves for quick and easy access. Holds all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stock. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Racks hold glove boxes close to walls. White epoxy coated for years of use. Holds 4 boxes. Overall measures 8"H x 27"W x 4.5"D.
Glove dispenser rack only. Glove boxes shown are not included.
Weights & Dimensions
- Depth 4-1/2 IN (11.43 cm)
- Width 27 IN (68.58 cm)
- Height 8 IN (20.32 cm)
Product Details
- Mounting Location Wall
- Assembly Required Assembled
- Description Space Saver Exam Glove Dispenser Rack
- Capacity Quadruple
- Type Glove Box Holder
- Package Quantity 1
- Brand Horizon Manufacturing
- Material Epoxy Coated Steel
- Manufacturers Part Number 4014
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Horizon Mfg. Top Loading Plastic Horizontal Glove Dispenser, Holds 4 Boxes, 11"H x 20"W x 4"D, Clear
Item #: B1037838
Not Yet Rated
$115.95
Save $3.00 with this comparable product
Global Industrial Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H
Item #: B2187696
Ships in One Business Day
$29.95
compare items
Horizon Mfg. "Space Saver" Quadruple Front Dispensing Exam Glove Rack, 8"H x 27"W x 4-1/2"D
$32.95
- Product Information
- Customer Review
- Product Q&A
- Accessories