x

Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. English SDS Binder and Safety Station, 3024, 3"W

Horizon Mfg. English SDS Binder and Safety Station, 3024, 3"W

Item #: WBB1037884

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

$116.23 up to 2% OFF

Price: $113.95

Quantity

Customers Also Viewed

Horizon Mfg. English SDS Binder and Safety Station, 3024, 3"W

SDS Center, English - Includes SDS sign, 3" binder, and wire rack, all in one box. Mounting screws included. This This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA from 100% Recycled Chipboard highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA from 100% Recycled Chipboard.

  • LENGTH INCHES 11 (27.94 cm)
  • WIDTH INCHES 3 (7.62 cm)
  • HEIGHT INCHES 8-1/2 (21.59 cm)
  • COLOR FINISH Red/Yellow
  • ASSEMBLY Assembled
  • BRAND Horizon Manufacturing
  • CONSTRUCTION Steel
  • DESCRIPTION SDS Information Center
  • MANUFACTURERS PART NUMBER 3024
  • PACKAGE QUANTITY 1
  • THICKNESS MIL --
  • MOUNTING Mounting Holes
  • LEGEND HEADING --
  • SIGN LEGEND --
  • LANGUAGE English
  • SIGN SHAPE Rectangle
  • RING SIZE INCHES 3 (7.62 cm)
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WADE

    Date: April 23, 2019

    very nice
    Your review:
    This product brought my department in compliance with OSHA and our company guidelines. It is very easy to install, and is very visible.
  • Reviewer: CHRIS

    Date: April 23, 2019

    It's a winner
    Your review:
    Quality product
  • Reviewer: Jeffrey

    Date: April 23, 2019

    Very good quality!
    Your review:
    This SDS binder & station are very good industrial grade components, and exactly what we needed for our MIOSHA compliance.
  • Reviewer: Mike

    Date: April 23, 2019

    Can always depend on Global
    Your review:
    I can always depend on Global for nice products at a fair price.
  • Reviewer: Ike

    Date: April 23, 2019

    SDS information center
    Your review:
    I had to buy extra fasteners for mounting
Product Q & A

There are no questions for this product.

Popular item in this category

Horizon Mfg. Tri Lingual SDS Binder and Safety Station, 3023, 3"W

Item #: B1037883

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. English SDS Binder and Safety Station, 3024, 3"W

Horizon Mfg. English SDS Binder and Safety Station, 3024, 3"W

Item #: WBB1037884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant