Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. Cowboy Hat Rack, 5906, 42"L

Horizon Mfg. Cowboy Hat Rack, 5906, 42"L

Item #: WBB1037875

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

Horizon Mfg. Hard Hat and Coat Rack, 5004, 14-1/4"L X 2"W X 23"H

Horizon Mfg. Hard Hat and Coat Rack, 5004, 14-1/4"L X 2"W X 23"H

Horizon Mfg. Over The Seat Hard Hat Rack, 5002, 3"L X 7-3/4"W X 6"H

Horizon Mfg. Over The Seat Hard Hat Rack, 5002, 3"L X 7-3/4"W X 6"H

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06

OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06

OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12

OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12

OccuNomix Vulcan Basic Hard Hat with Ratchet Suspension Yellow, V200-09

OccuNomix Vulcan Basic Hard Hat with Ratchet Suspension Yellow, V200-09

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

OccuNomix Vulcan Baseball Style Bump Cap Navy, V410-B03

OccuNomix Vulcan Baseball Style Bump Cap Navy, V410-B03

Ergodyne® Squids® 3155 Clamp Hard Hat Lanyard - Lime, 19155

Ergodyne® Squids® 3155 Clamp Hard Hat Lanyard - Lime, 19155

North® by Honeywell SB470, Sweatbands, 1/Each - Pkg Qty 10

North® by Honeywell SB470, Sweatbands, 1/Each - Pkg Qty 10

OccuNomix Hard Billed Welder's Cap Black, TN8-06-ONE - Pkg Qty 12

OccuNomix Hard Billed Welder's Cap Black, TN8-06-ONE - Pkg Qty 12

Horizon Mfg. Cowboy Hat Rack, 5906, 42"L

Cowboy Hat Rack - Holds 3 Cowboy Hats or 5 baseball caps, for convenient display and storage of baseball caps & cowboy hats. Mounts on the wall, mounting brackets 16" O.C. 5"H x 42"W x 14"D .

Weights & Dimensions

  • Width 13 IN (33.02 cm)
  • Height 5 IN (12.7 cm)
  • Size One Size
  • Length 42 IN (106.68 cm)

Product Details

  • Type Hard Hat Rack
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Assembly Required Assembled
  • Description Cowboy Hat Rack
  • Material Steel
  • Manufacturers Part Number 5906
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. Cowboy Hat Rack, 5906, 42"L

Horizon Mfg. Cowboy Hat Rack, 5906, 42"L

Item #: WBB1037875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant