Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Item #: WBB1037881

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$271.14 up to 22% OFF

Price: $210.95

Quantity

Customers Also Viewed

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

TrippNT™ Acrylic Small Apparel Dispenser for Hairnet/Beard Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D

TrippNT™ Acrylic Small Apparel Dispenser for Hairnet/Beard Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D

Omnimed® Stainless Steel Isolation Storage Station, 21"W x 4-1/2"D x 26"H

Omnimed® Stainless Steel Isolation Storage Station, 21"W x 4-1/2"D x 26"H

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Global Industrial™ Stainless Steel Specimen Pass-Thru Cabinet, Recessed, 13-1/4" x 6" x 12-3/4"

Global Industrial™ Stainless Steel Specimen Pass-Thru Cabinet, Recessed, 13-1/4" x 6" x 12-3/4"

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Clear plastic dispensers have slip-resistant rubber feet for mounting on table or shelf, and holes for mounting on the wall.

Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 14"H x 12"W x 8"D.

Dispenser only. Accessories shown are not included.

Product Details

  • Type Apparel Dispenser
  • Number of Compartments 2
  • Brand Horizon Manufacturing
  • Description 2 Compartment Apparel Dispenser
  • Material Plastic
  • Style Hair Nets/Beard Covers/Shoe Covers/Arm Protectors Labeled
  • Manufacturers Part Number 5121
  • Color Family Clear

Weights & Dimensions

  • Depth 8 IN (20.32 cm)
  • Width 12 IN (30.48 cm)
  • Height 14 IN (35.56 cm)
  • Size Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $26.00 with this comparable product

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Item #: B1037892

(1)

In Stock, Ships in 3-4 days

$184.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Item #: WBB1037881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant