Clear plastic dispensers have slip-resistant rubber feet for mounting on table or shelf, and holes for mounting on the wall.
Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 11.75"H x 11.75"W x 9.5"D.
Dispenser only. Accessories shown are not included.
Horizon Mfg. 1-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 9-1/2 in |
| Height | 11-3/4 in |
| Size | Small |
Product Details
| Style | Hair Nets/Beard Covers/Shoe Covers/Arm Protectors Labeled |
| Type | Apparel Dispenser |
| Material | Plastic |
| Number of Compartments | 1 |
| Description | 1 Compartment Apparel Dispenser |
| Color | Clear |
| Manufacturers Part Number | 5119 |
| Brand | Horizon Manufacturing |