HIGH CAPACITY FOLDING COAT RACKS
97"L Coat Rack with Triple Prong Hooks
Folding coat racks expand for extra storage! Folding coat racks can be set up to accommodate large numbers of coats then folded and stored in a small space until needed again. Moves easily on 4" diameter ball bearing locking casters. 97"L Coat Racks are a popular choice for meeting, rental, hospitality and convention use. Opens to 8' and features vinyl coated wire shelves. Includes 48 Triple-Prong Hooks that are made of vinyl coated steel for high coat capacities. Fully assembled.
Hook Style Folding Coat Rack with 48 Triple Prong Hooks, Capacity 144 Coats
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,269.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 97 in |
| Depth | 25 in |
| Height | 60 in |
Product Details
| Assembly Required | No |
| Style | Folding Coat Racks |
| Type | Freestanding Coat Racks |
| Material | Steel |
| Description | Hook Style Folding Coat Rack |
| Color | Gray |
| Manufacturers Part Number | MR801K-CG |
| Garment Capacity | 144 |
| Brand | Magnuson Group |