Provides the prepurge timing for select 7800 SERIES relay modules.
Honeywell Purge Timer ST7800A1062 for 7800 Series - 90 Seconds
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 11/16 in |
| Height | 5/8 in |
| Weight | 0.1 lbs |
Product Details
| TIMING | 90 Seconds |
| Description | Purge Timer |
| Color | Blue |
| Manufacturers Part Number | ST7800A1062 |
| For Use With | 7800 Series Relay Modules |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |