Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Honeywell

Model # :WBB859984

MPN #: ST7800A1013

Honeywell Purge Timer ST7800A1013 for 7800 Series - 7 Seconds

Product Description
Honeywell Purge Timer ST7800A1013 for 7800 Series - 7 Seconds

Provides the prepurge timing for select 7800 SERIES relay modules.

PRICE
$235.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/8 in
Width1 in
Height7/8 in
Weight0.1 lbs

Product Details

TIMING7 Seconds
DescriptionPurge Timer
ColorBlue
Manufacturers Part NumberST7800A1013
For Use With7800 Series Relay Modules
BrandHoneywell

Warranty

Warranty1 yr