x

Take 15% off your entire order!

Offer applied at checkout

Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Item #: WBB762743

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $230.95

Quantity

Customers Also Viewed

Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Features

  • Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection
  • C7027 mounts on a 1/2" sighting pipe by using an integral collar
  • Detectors can be wired in parallel for difficult sighting applications
  • C7027 seals against pressures up to 5 PSI (34.5KPA) when correctly installed
  • Allows for blast tube mounting due to compact size
  • C7044 mounts with a two screw bracket
  • The C7044 UV sensor tube is enclosed in a stainless steel housing
  • C7044 has the capability of side or end viewing in flame monitoring applications

  • BRAND Honeywell
  • LENGTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 3-1/2 (8.89 cm)
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • LEAD LENGTH INCHES 96 (243.84 cm)
  • WEIGHT LBS 0.5 (.23 kg)
  • COMMENTS Detects UV Radiation In Flames
  • ELECTRICAL CONNECTIONS 2 NEC Class 1 Lead wires
  • FLAME FAILURE RESPONSE TIME (SEC) --
  • APPLICATION Coal / Gas / Oil Fired Burners
  • DESCRIPTION Minipeeper
  • MOUNTING Integral Nut For 1/2" Sighting Pipe
  • TYPE Flame Sensor, Ultraviolet, Minipeeper
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER C7027A1023
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
Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Item #: WBB762743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant