x

Take 15% off your entire order!

Offer applied at checkout

Honeywell Flame Amplifier R7848B1006 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Honeywell Flame Amplifier R7848B1006 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Item #: WBB860009

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $857.00

Quantity

Customers Also Viewed

Honeywell Flame Amplifier R7848B1006 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).


  • BRAND Honeywell
  • LENGTH INCHES 4-13/16 (12.22 cm)
  • WIDTH INCHES 3-1/2 (8.89 cm)
  • HEIGHT INCHES 1-7/8 (4.76 cm)
  • WEIGHT LBS 0.3 (.14 kg)
  • COLOR Blue
  • TIMING 2 or 3 Seconds
  • DESCRIPTION Flame Amplifier
  • FOR USE WITH 7800 Series Relay Modules
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER R7848B1006
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Flame Amplifier R7848B1006 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Honeywell Flame Amplifier R7848B1006 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Item #: WBB860009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant