x

Take 15% off your entire order!

Offer applied at checkout

Mateflex HomeCourt Multi-Sport Outdoor Tile 451369, 12"L X 12"W, Ice Blue

Mateflex HomeCourt Multi-Sport Outdoor Tile 451369, 12"L X 12"W, Ice Blue

Item #: WBB850497

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Performance Blue
  • Silver Metallic
  • Navy Blue
  • Chocolate
  • Bright Red
  • Stone Gray
  • Graphite
  • Terra Cotta Red
  • Ice Blue
  • Yellow
  • Orange
  • Desert Sand
  • Black
  • Sport Green
  • Bright Green
  • Royal Blue

Ice Blue

Price: $7.80

Quantity

Customers Also Viewed

Mateflex HomeCourt Multi-Sport Outdoor Tile 451369, 12"L X 12"W, Ice Blue

A HomeCourt designed court can be small enough to fit into most backyards, but big enough to make a full range of competitive sports come alive for family fun.

Features

  • Engineered flex joints accommodate expansion & contraction & allow for base undulations with more lateral give & comfort
  • Quick drainage means fast drying after rain
  • Designed to be great for all skill levels
  • Narrow Gauge Ribs offer best traction
  • Full thickness color & excellent UV stability
  • Easy to assemble with quick access to base for repairs
  • 8 Positive Locks Per 12" side
  • Court can be fastened around perimeter with tight trim to fencing under all conditions
  • Low abrasion means less wear on shoes & sports equipment


  • CONSTRUCTION High Impact Polypropylene
  • MANUFACTURERS PART NUMBER 451369
  • BRAND Mateflex
  • SERIES HomeCourt
  • COLOR Ice Blue
  • WIDTH INCHES 12 (30.48 cm)
  • FLAMMABILITY UL94-HB Standard
  • LOCKS 32 Latch Locks: 2 sides with 8 Female Parts Each & 2 Sides with 8 Male Parts Eac
  • LIMITED WARRANTY 10 Year Limited
  • LENGTH INCHES 12 (30.48 cm)
  • WEIGHT LBS 0.875 (.4 kg)
  • SUPPORT 400 Heavy Duty Cylindrical Legs For Upper Grid
  • RESISTANCE Fungus & Mildew
  • THICKNESS INCHES 1/2 (1.27 cm)
  • STATIC LOAD >250 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mateflex HomeCourt Multi-Sport Outdoor Tile 451369, 12"L X 12"W, Ice Blue

Mateflex HomeCourt Multi-Sport Outdoor Tile 451369, 12"L X 12"W, Ice Blue

Item #: WBB850497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant