Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Vinyl Flooring

Vinyl flooring is a sustainable flooring solution for any space. Flooring tiles come in many textures and styles such as rubber, wood, leather, and more. Rubber tiles have a built-in anti-slip surface, and PVC tiles are scuff and stain resistant. Ideal for use in machine shops, warehouse, garages, gyms, & other commercial spaces.
143 Results
Roppe Rubber Tiles

Roppe Rubber Tiles

CompareImageLengthMaterialPackage QuantitySurface MaterialThicknessWidthModel #Price
Rubber Tile Raised Circular Pattern 50cm - Pewter
19-11/16 in
Rubber
1
Hammered
5/32 in
19-11/16 in
WBB771812$56.95
Rubber Tile Low Profile Circular Design 50cm - Steel Blue
19-11/16 in
Rubber
1
Circular
1/8 in
19-11/16 in
WBB771739$63.95
Rubber Tile Square Design 50cm - Lunar Dust
19-11/16 in
Rubber
1
Square
1/8 in
19-11/16 in
WBB771776$51.95
ROPPE Recycled Rubber Tiles

ROPPE Recycled Rubber Tiles

Vinyl Floor Tiles

Vinyl Floor Tiles

Showing 1-10 of 98 results
Vinyl Wood Plank Flooring

Vinyl Wood Plank Flooring

Showing 1-10 of 28 results
Anti-Fatigue Floor Tiles

Anti-Fatigue Floor Tiles

Drive Medical Safetycare Floor Mats

Drive Medical Safetycare Floor Mats

ROPPE Rubber Fitness Flooring

ROPPE Rubber Fitness Flooring