CECO Hollow Steel Narrow Light Glass Door, Cylindrical, CECO Hollow Hinge W/Glass 18 GA, 36"W X 80"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge location From Top of Door, 6-5/8", 37-5/8", 68-5/8", Lock Prep Location from top of Door, 36-15/16", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Includes Glass 1/4" Clear Wire Glass with Safety Film.
CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 36"W X 80"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,359.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 80 in |
| Door Thickness | 1-3/4 in |
| Gauge | 18 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Hollow Steel Security Door - Narrow Light |
| Manufacturers Part Number | CHMDXNL3068XCYL-CE-18GA-WG |
| For Use With | CECO Hinge Location Frames (CE) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Up To And Including 1-1/2 Hours |