Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Security Doors

Security doors are barriers designed to enhance safety and fortify entryways. Being constructed from heavy-duty steel, they offer superior strength and durability, deterring unauthorized access to high-security areas, storage facilities, parking garages, and more. They feature advanced locking mechanisms and reinforced frames, offering heightened security for commercial, industrial, or residential properties.
34 Results
Fortis Security Doors

Fortis Security Doors

CompareImageHeightWidthMaterialGaugeModel #Price
Fortis Doors Universal/Reversible Steel Door Slab, Single Bore, Cylindrical Prep, 18 Ga, 36"W x 84"H
84 in
36 in
Steel
18 ga
WBB3178824$785.00
Fortis Doors Universal/Reversible Steel Door Slab, Single Bore, Cylindrical Prep, 18 Ga, 36"W x 80"H
80 in
36 in
Steel
18 ga
WBB3178821$759.00
Fortis Doors Universal/Reversible Steel Door Slab, Double Bore, Cylindrical Prep, 18 Ga, 36"W x 80"H
80 in
36 in
Steel
18 ga
WBB3178823$799.00

CECO Hollow Steel Flush Doors

CECO Hollow Steel Flush Doors
CECO Hollow Steel Flush Doors are secure solutions for offices, parking garages, storage facilities, and more. Crafted with durable steel, these flush doors provide exceptional strength. These fire-rated doors feature a flush surface design that offers superior sound control and easy installation. Optional lite kits enhance visibility and safety.
Showing 1-10 of 14 results

CECO Hollow Steel Half Glass Doors

CECO Hollow Steel Half Glass Doors
CECO Hollow Steel Half-Glass Doors offer enhanced visibility without sacrificing security. These durable doors provide privacy and protection while allowing natural light to enter. With a heavy-duty steel frame, laminated safety half-glass window, and a concealed continuous hinge these doors offer exceptional strength. They are easy to install and available in various sizes.

CECO Hollow Steel Narrow Light Glass Doors

CECO Hollow Steel Narrow Light Glass Doors
CECO hollow steel narrow light doors are great for offices, stairwells, parking garages, storage facilities and other commercial and industrial settings. Made with steel for durability, these doors feature a narrow window design and a honeycomb core. CECO doors are fire rated and have thermal insulation. Closer reinforcements offer a tight, reliable shut.

CECO Hollow Steel Vision Light Doors

CECO Hollow Steel Vision Light Doors
CECO Hollow Steel Vision Light Doors offer enhanced access to natural light in parking garages, stairwells, offices, and more. Crafted with durable hollow steel, these doors offer superior strength and reliability. They provide ample daylight while ensuring sturdy protection with impact-resistant and tinted glass panels.

CECO Hollow Steel Doors With Louvers

CECO Hollow Steel Doors With Louvers
These hollow steel security doors from CECO feature louvers for enhanced ventilation and temperature control. With steel construction, fire rating, honeycomb core, and thermal insulation, these doors provide long-lasting reliability. Perfect for commercial and industrial environments such as offices, stairwells, parking garages, and storage facilities.